Skip Content
SAFETY CUTTR S4S SPRNG BCK GREEN RH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY CUTTR S4S SPRNG BCK GREEN RH

PACIFIC HANDY CUTTER, INC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHCS4SR
  • Mfr. Model # S4SR
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Includes (1) Blade
  • Blade Type Safety Point
  • Handle Colour Green
  • Overall Width 1-1/2"
  • Overall Length 6"
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • Blade Change Yes
  • Number of Blades Included 1
  • Overall Thickness 1-1/2"
  • Blade Operation Self-Retracting
  • Handle Type Ergonomic
  • Item Safety Knife
  • Application Boxes, Cartons
  • Features Spring Back, Tape Splitter
  • Position 5
  • Stores (5) Blades
  • Disposable No
  • Left/Right Hand Right Handed
  • Metal Detectable No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list