Skip Content
Discontinued with Replacement
SAFETY CUTTER,BLUE,REPLACEABLE HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY CUTTER,BLUE,REPLACEABLE HEAD

KLEVER X-CHANGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ANT6
  • Mfr. Model # 6ANT6
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs
Suggested Replacement Product
CUTTER BOX 6-1/2IN BLK/ORG 2-SIDED

Price: NA

Technical Specs

  • Application For Opening Cartons and Boxes
  • Blade Type Utility Knife
  • Item Safety Box Cutter
  • Handle Type Plastic
  • Handle Colour Blue
  • Overall Length 6-1/2"
  • Overall Width 1-1/2"
  • Position 1
  • Blade Material Carbon Steel
  • Blade Change Slide-in Head
  • Number of Blades Included 1
  • Overall Thickness 1/4"
  • Features Replaceable Head
  • Stores No Storage
  • Handle Material Plastic
  • Disposable No
  • Left/Right Hand Right Handed
  • Blade Operation Fixed Blade
  • Metal Detectable No
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list