Skip Content
SAFETY CUP HOOK,BRASS,7/8 IN L,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY CUP HOOK,BRASS,7/8 IN L,PK4

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZVG2
  • Mfr. Model # 3ZVG2
  • UNSPSC # 31162609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Depth 1"
  • Item Safety Cup Hook
  • Thread Size 1/2"
  • Thread Length 1/2"
  • Projection 1"
  • Hardware Not Included
  • Hook Height 7/8"
  • Points Per Hook 1
  • Hook Finish Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list