Skip Content
SAFETY CHUM COTTON BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY CHUM COTTON BLACK

CHUMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CHU12220100
  • Mfr. Model # 12220100
  • UNSPSC # 42142909
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Length Adjustable to 23"
  • Colour Black
  • Material Cotton
  • Item Break Away Eyewear Retainer
  • Standards N/A
  • Attachment Type Center Punched Temple Ends
  • X-Ray Detectable No
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list