SAFETY CAGE T106 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY CAGE T106

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL36006
  • Mfr. Model # 36006
  • UNSPSC # 10131601
  • CATALOGUE PAGE # 2841
  • Shipping Weight 134.0 lbs

Product Details

Made from heavy-gauge steel tubing welded to a steel base. Guards against blown lock rings and rims. Designed to meet OSHA regulation requirements.

Technical Specs

  • Height (In.) 43-1/2
  • Base Width x Length (In.) 26 x 22
  • Width (In.) 20-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list