Skip Content
SAFETY CAGE T104 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY CAGE T104

KEN-TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KTL36004
  • Mfr. Model # 36004
  • UNSPSC # 10131601
  • CATALOGUE PAGE # 2841
  • Shipping Weight 158.0 lbs

Product Details

Made from heavy-gauge steel tubing welded to a steel base. Guards against blown lock rings and rims. Designed to meet OSHA regulation requirements.

Technical Specs

  • Base Width x Length (In.) 30 x 27
  • Height (In.) 65
  • Width (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list