Skip Content
SAFETY CABINET,SCBA,H 27-1/2,W 21-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY CABINET,SCBA,H 27-1/2,W 21-1

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ATL9
  • Mfr. Model # 6ATL9
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.15 lbs

Technical Specs

  • Dimensions 27-1/2" H x 21-1/2" W
  • Colour Yellow
  • For Use With SCBA
  • Includes Storage Bracket and Labels
  • Item Safety Cabinet
  • Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list