Skip Content
SAFETY CABINET BLADDER SYSTEM V2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY CABINET BLADDER SYSTEM V2

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2421
  • Mfr. Model # 2421
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 85.0 lbs

Technical Specs

  • Includes Bladder Attachment
  • For Use With (2) Drum Vertical Safety Cabinets
  • Height 6-1/4"
  • Colour Yellow
  • Item Spill Containment System
  • Length 63-1/2"
  • Material Polyethylene
  • Width 37-3/4"
  • Standards Meets EPA 40 CFR 264.175 and SPCC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list