Skip Content
SAFETY BOOT 8IN ZERO M-5E- 10.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY BOOT 8IN ZERO M-5E- 10.5

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF89661/10.5
  • Mfr. Model # SF89661/10.5
  • UNSPSC # 45181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Size 10-1/2"
  • Colour Black
  • Waterproof No
  • Height 8"
  • Item Safety Boot
  • Standards CSA Z195
  • Shank Material Fibre
  • Toe Type Composite
  • Gender Men's
  • Midsole Material Kevlar(R)
  • Liner Material Cambrelle
  • Outsole Material Rubber
  • Insulated Yes
  • Metatarsal Guard Yes
  • Insulation Type Viko Foam
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Metatarsal System Internal Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list