Skip Content
SAFETY BOOT 6IN BLACK - 3E-9.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY BOOT 6IN BLACK - 3E-9.5

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSISF66011/9.5
  • Mfr. Model # SF66011/9.5
  • UNSPSC # 45181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.6 lbs

Technical Specs

  • Item Safety Boot
  • Colour Black
  • Height 6"
  • Waterproof No
  • Size 9-1/2"
  • Shank Material Fibre
  • Gender Men's
  • Standards CSA Z195
  • Toe Type Composite
  • Insulated Yes
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Outsole Material P.U./Rubber
  • Metatarsal Guard No
  • Insulation Type Viko Foam
  • Footwear Width EEE
  • Oil Resisting Sole Yes
  • Electrical Hazard Rated Yes
  • Footwear Closure Type Lace Up

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list