Skip Content
Discontinued with Replacement
SAFETY BANNER,120 X 34IN,TEXT,ENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY BANNER,120 X 34IN,TEXT,ENG

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR104
  • Mfr. Model # MBR104
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs
Suggested Replacement Product
BANNER,WHO DEPENDS ON YOU,28 X 96

Price: NA

Technical Specs

  • Item Banner
  • Height 34"
  • Width 120"
  • Material Reinforced Flexible Poly Sheeting
  • Language English
  • Legend Style Text
  • Legend Who Depends On You? Family And Friends: Company And Co-Workers: Customer - Work Safely
  • Includes Corner Grommeted Holes, Nylon Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list