Skip Content
SAFETY ANKLE BOOT ST/CP SD SZ 6.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SAFETY ANKLE BOOT ST/CP SD SZ 6.5

MELLOW WALK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MWF421094065
  • Mfr. Model # 421094065
  • UNSPSC # 46181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Height 5"
  • Colour Black
  • Size 6.5
  • Waterproof No
  • Standards CSA Z195-09
  • Insulated No
  • Shank Material Composite
  • Liner Material Synthetic
  • Gender Women's
  • Toe Type Steel
  • Metatarsal Guard No
  • Outsole Material PU
  • Midsole Material PU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list