SAFETY AIR GUN W/ 1/4IN FNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY AIR GUN W/ 1/4IN FNPT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDRU80WJ225
  • Mfr. Model # U80WJ225
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Air Gun Product Group Air Gun
  • Application Cleaning
  • Item Air Gun
  • Colour Metallic and Black
  • Max. dBA 93
  • Body Material Aluminum
  • Nozzle Whisper Jet(R)
  • Output 1.1 LbF
  • Overall Length 5-7/8"
  • Trigger Lever
  • Standards OSHA 1910.242(B)
  • Outlet Size 3/4" (F)NPT
  • Nozzle Length 2-1/8"
  • Max. Inlet Pressure 120 psi
  • Air Consumption 21 scfm
  • Air Gun Inlet Size 3/8" (F)NPT
  • Air Gun Body Style Pistol Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list