Skip Content
SAFETY 1-1/2IN ALUM LOPADLOCK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETY 1-1/2IN ALUM LOPADLOCK GREEN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1105GRN
  • Mfr. Model # S1105GRN
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2254
  • Shipping Weight 0.188 lbs

Technical Specs

  • Includes (2) Keys
  • Item Padlock
  • Body Material Aluminum
  • Key Type Restricted
  • Standards OSHA
  • Shackle Material Chrome Plated Boron Alloy
  • Shackle Height 1"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Body Width 1-1/2"
  • Shackle Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list