SAFETY 1-1/2IN ALUM LOPADLOCK BROWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY 1-1/2IN ALUM LOPADLOCK BROWN

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1105BRN
  • Mfr. Model # S1105BRN
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2254
  • Shipping Weight 0.188 lbs

Technical Specs

  • Item Padlock
  • Includes (2) Keys
  • Body Material Aluminum
  • Key Type Restricted
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Shackle Height 1"
  • Standards OSHA
  • Body Thickness 3/4"
  • Shackle Width 25/32"
  • Shackle Material Chrome Plated Boron Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list