SAFETY 1-1/2IN ALUM LOPADLOCK BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETY 1-1/2IN ALUM LOPADLOCK BLUE

MASTER LOCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSTS1105BLU
  • Mfr. Model # S1105BLU
  • UNSPSC # 46171500
  • CATALOGUE PAGE # 2254
  • Shipping Weight 0.188 lbs

Technical Specs

  • Includes (2) Keys
  • Item Padlock
  • Key Type Restricted
  • Standards OSHA
  • Shackle Material Chrome Plated Boron Alloy
  • Body Material Aluminum
  • Body Width 1-1/2"
  • Shackle Dia. 1/4"
  • Body Thickness 3/4"
  • Shackle Height 1"
  • Shackle Width 25/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list