Skip Content
SAFETUBE 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFETUBE 18IN

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205459
  • Mfr. Model # 1205459
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 869
  • Shipping Weight 0.84 lbs

Product Details

Safetube welding rod storage container provides protection from dirt, water, dust, grease and moisture with a pressure fitted o-ring, holding capacity of up to 15 lbs. of 18 inch stick electrodes, unique diamond shape prevents rolling, 1/4 turn cap for easy on off, tether prevents loss of cap.

Technical Specs

  • Type 18" Safetube
  • Item 18" Safetube(R) Rod Canister
  • Capacity (Lb.) 15
  • Temp. Range 250
  • Chamber Depth (In.) 19
  • Chamber Dia. (In.) 3.858

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list