SAFETUBE 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFETUBE 14IN

PHOENIX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PHX1205440
  • Mfr. Model # 1205440
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 869
  • Shipping Weight 0.65 lbs

Product Details

Safetube welding rod storage container provides protection from dirt, water, dust, grease and moisture with a pressure fitted o-ring, holding capacity of up to 10 lbs. of 14 inch stick electrodes, unique diamond shape prevents rolling, 1/4 turn cap for easy on off, tether prevents loss of cap.

Technical Specs

  • Item Welding Electrode Storage Container
  • Type 14" Safetube
  • Capacity (Lb.) 10
  • Chamber Dia. (In.) 3.858
  • Temp. Range 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list