SAFELIGHT BK D SD D MAT BK CSA IND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAFELIGHT BK D SD D MAT BK CSA IND

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBT10911FI
  • Mfr. Model # 10911FI
  • UNSPSC # 22101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Safelight(TM) harness. Fall Protection Series provides the same high quality as all of the SafeWaze products, but is lightweight for added comfort. TExcellent value for any fall protection application. Made from 6K min polyester. Weight capacity 310 lbs.

Technical Specs

  • Harness Size Universal
  • Front D-Ring No
  • Back D-Ring Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list