SAFE TALL 14W X 12D X 57H IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAFE TALL 14W X 12D X 57H IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSET1450
  • Mfr. Model # SET1450
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 2222
  • Shipping Weight 154.0 lbs

Product Details

Executive Safe 1450 mm x 350 mm x 300 mm.

Technical Specs

  • Outside Width 14"
  • Item Tall Safe
  • Outside Height 57"
  • Outside Depth 12"
  • Finish Powder coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list