!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SAFE-T-SALT WINDSOR 5.44KG JUG

SAFE-T-SALT WINDSOR 5.44KG JUG

WINDSOR

SAFE-T-SALT WINDSOR 5.44KG JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFE-T-SALT WINDSOR 5.44KG JUG

SAFE-T-SALT WINDSOR 5.44KG JUG

WINDSOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CNS7821
  • Mfr. Model # 7821
  • UNSPSC # 46161506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.4 lbs

Product Details

Safe-T-Salt is a cost effective de-icing option. Safe-T-Salt removes ice and snow in the easiest possible way. Sprinkle on stairs, walkways, driveways and patios. Keep a bag in the trunk of your car to provide additional weight for traction, and if you do

Technical Specs

  • Item Safe-T-Salt Ice Melt
  • Effective Temp. -15 Degrees C
  • Package Type Jug
  • Size 5.44 kg
  • Net Weight 22 lbs.
  • Contains Sodium Chloride

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list