images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
This product has been DISCONTINUED and can no longer be ordered.
SAFE START FIRE PREVENTION
- Item # SFWSS25-174
- Mfr. Model # SS25-174
- UNSPSC # 42172001
- CATALOGUE PAGE # N/A
- Shipping Weight 1.0 lbs
Product Details
Technical Specs
- Item Fires Burn Up Jobs
- Type Traditional
- Book Description 2 ft.
- Language Mini Ventilation Training Analyzer Complete Training Kit in Carrying Case with SmartBag(R) MO Controlled Ventilation BVM and Easy Grip(R) BVM
Compliance and Restrictions
-
None
MSDS Document Not Found
For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.