Skip Content
SAFE START ERGONOMICS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFE START ERGONOMICS

BONGARDE HOLDINGS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFWSS25-2003
  • Mfr. Model # SS25-2003
  • UNSPSC # 42172001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Safety awareness program kit materials. Avoid Repetitive Motion Injuries.

Technical Specs

  • Item Avoid Repetitive Motion Injuries
  • Type Traditional
  • Book Description 2 ft.
  • Language Mini Ventilation Training Analyzer Complete Training Kit in Carrying Case with SmartBag(R) MO Controlled Ventilation BVM and Easy Grip(R) BVM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list