Skip Content
SAFE KEY PUSHBUTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAFE KEY PUSHBUTTON

KIDDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2XLC4
  • Mfr. Model # 2XLC4
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 4"
  • Includes Mounting Screws
  • Depth 1-3/4"
  • Colour Clay
  • Material Die Cast Metal
  • Item Surface-Mount Key Box
  • Width 2-3/8"
  • Locking Type Pushbutton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list