Skip Content
SAFE COMPACT ELEC 14W X 10D X 10HIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFE COMPACT ELEC 14W X 10D X 10HIN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSES350
  • Mfr. Model # SES350
  • UNSPSC # 46171506
  • CATALOGUE PAGE # 2222
  • Shipping Weight 19.72 lbs

Product Details

Compact Electronic Safe 350 mm x 250 mm x 250 mm.

Technical Specs

  • Item Compact Electronic Safe
  • Outside Width 14"
  • Outside Height 10"
  • Outside Depth 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List