Skip Content
SAFE CARD-LOCK 14W X 10D X 10H IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SAFE CARD-LOCK 14W X 10D X 10H IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSEC350
  • Mfr. Model # SEC350
  • UNSPSC # 46171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Product Details

Card-Lock Safe 350 mm x 250 mm x 250 mm.

Technical Specs

  • Item Card Lock Safe
  • Outside Height 10"
  • Outside Width 14"
  • Outside Depth 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list