SAF GLSS DISP W/ LID,TRAY,CLR,PETG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAF GLSS DISP W/ LID,TRAY,CLR,PETG

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS3TCA8
  • Mfr. Model # 3TCA8
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Colour Clear
  • Style Tray
  • Material PETG
  • Item Safety Glasses Dispenser With Lid
  • Height 6-1/4"
  • Depth 9"
  • Holds Up to (8) Pairs
  • Width 12"
  • Wall Mounting Yes
  • Dispenser Lid Style Hinged Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list