SAF GGLS STN,CASE,WOOD,(12) PAIRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAF GGLS STN,CASE,WOOD,(12) PAIRS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8ZCR6
  • Mfr. Model # 8ZCR6
  • UNSPSC # 46181801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.25 lbs

Technical Specs

  • Colour Clear
  • Item Safety Goggle Station
  • Height 11"
  • Depth 7-1/2"
  • Material Wood
  • Style Case
  • Wall Mounting Yes
  • Width 17"
  • Holds (12) Pairs
  • Dispenser Lid Style Open

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list