Skip Content
SAF EYEWEAR,V20 VISIO, CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAF EYEWEAR,V20 VISIO, CLEAR LENS

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK14470
  • Mfr. Model # 14470
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Item Safety Eyewear
  • Lens Coating Scratch-Resistant
  • Frame Colour Clear
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1+ 2010: CSA Z94.3 2007
  • UV Protection 99.9%
  • Temple Style Ratcheted - 3 point adjustable
  • Gender Unisex
  • Lens Material Polycarbonate
  • Temple Colour Clear
  • Eyewear Frame Style Half-Frame
  • Polarized Lens No
  • Primary Lens Color Clear
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Series V20 Visio
  • Foam Lined No
  • Primary Frame Color Silver
  • Metal Detectable No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list