Skip Content
SAF EYEWEAR,V20 ENVISION,CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SAF EYEWEAR,V20 ENVISION,CLEAR LENS

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK14477
  • Mfr. Model # 14477
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.46 lbs

Technical Specs

  • Item Safety Glasses
  • Size Universal
  • Lens Coating Scratch-Resistant
  • Frame Colour Black
  • Lens Colour Clear
  • Frame Material Polycarbonate
  • Standards ANSI Z87.1+ 2010, CSA Z94.3
  • Lens Material Polycarbonate
  • Gender Unisex
  • Temple Colour Black
  • UV Protection 99.9%
  • Temple Style Ratcheted - 4 point adjustable
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list