SAE + METRIC ALIGN TAP DIE DRVE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SAE + METRIC ALIGN TAP DIE DRVE SET

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935359
  • Mfr. Model # 4935359
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.39 lbs

Technical Specs

  • Finish Plain
  • Includes Die Stock, Die Adapter, SAE Pitch Gauge, Metric Pitch Gauge, 1" Hex Solid Self-Alignment Dies M3-M12 and 1" Hex Solid Self-Alignment Dies #4 - 1/2"
  • Item Die Set
  • Number of Pieces 41
  • Tap Wrench Number -
  • Thread Type NC and NF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list