SAE ALIGN TAP DIE DRIVE SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SAE ALIGN TAP DIE DRIVE SET

IRWIN HANSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW4935356
  • Mfr. Model # 4935356
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

Performance threading system SAE tap & die set. Includes die stock, die adaptor for standard 1 inch hex dies, adjustable tap socket, SAE self-aligning taps and dies in sizes No.4 to 1/2 inches with NE & NF thread pitches.

Technical Specs

  • Item Alignment Module Combo Set
  • Features Self Alignment
  • Includes Die Stock, Die Adapter, Adjustable Tap Sockets #4 - 1/4" and 1/4 - 1/2", SAE Pitch Gauge, Metric Pitch Gauge, 1" Hex Solid Self-Alignment Dies #4 - 1/2"
  • Finish Plain
  • Number of Pieces 41
  • Sizes Included #4 - 1/4" and 1/4 - 1/2"
  • Standards ASME B-94-2008
  • Thread Type NC, NF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list