SADDLE TRAX 4X75 YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SADDLE TRAX 4X75 YELLOW/BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX979R4875YB
  • Mfr. Model # 979R4875YB
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 630.0 lbs

Technical Specs

  • Length 75 ft.
  • Colour Black/Yellow
  • Thickness 1"
  • Width 4 ft.
  • Weight 600.0 lb.
  • Edges Beveled
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D903-98, ASTM D1004, ASTM D2240, ASTM D2859
  • Mat Surface Pattern Diamond Plate
  • Item Saddle Trax(TM)
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Foam
  • Environmental Claim Recycled Content

Compliance and Restrictions

  • Environmentally Friendly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list