Skip Content
SADDLE TRAX 4X75 BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SADDLE TRAX 4X75 BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX979R4875BL
  • Mfr. Model # 979R4875BL
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 630.0 lbs

Technical Specs

  • Width 4 ft.
  • Length 75 ft.
  • Colour Black
  • Thickness 1"
  • Weight 600.0 lb.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D903-98, ASTM D1004, ASTM D2240, ASTM D2859
  • Edges Beveled
  • Mat Surface Pattern Diamond Plate
  • Item Saddle Trax(TM)
  • Mat Backing Material Closed Cell Foam
  • Mat Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list