Skip Content
SADDLE TRAX 2X3 YELLOW/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SADDLE TRAX 2X3 YELLOW/BLACK

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NTX979S0023YB
  • Mfr. Model # 979S0023YB
  • UNSPSC # 52101510
  • CATALOGUE PAGE # 2664
  • Shipping Weight 12.0 lbs

Technical Specs

  • Item Saddle Trax(TM)
  • Colour Black with Yellow Border
  • Width 2 ft.
  • Length 3 ft.
  • Thickness 1"
  • Weight 12.0 lb.
  • Standards ASTM C1028-96, ASTM D3884-01, ASTM D903-98, ASTM D1004, ASTM D2240, ASTM D2859
  • Edges Beveled
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Mat Surface Pattern Diamond Plate
  • Mat Surface Material Vinyl
  • Mat Backing Material Closed Cell Foam
  • Antifatigue Yes
  • Antifatigue Mat Item Antifatigue Mat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list