!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SACCHARIN TEST SOLUTION, GLASS AMPULES, PRE-DRILLED CAP, 2.5 CC, 3 TO 5 TESTS, 6/BOX

SACCHARIN TEST SOLUTION, GLASS AMPULES, PRE-DRILLED CAP, 2.5 CC, 3 TO 5 TESTS, 6/BOX

ALLEGRO

SACCHARIN TEST SOLUTION, GLASS AMPULES, PRE-DRILLED CAP, 2.5 CC, 3 TO 5 TESTS, 6/BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SACCHARIN TEST SOLUTION, GLASS AMPULES, PRE-DRILLED CAP, 2.5 CC, 3 TO 5 TESTS, 6/BOX

SACCHARIN TEST SOLUTION, GLASS AMPULES, PRE-DRILLED CAP, 2.5 CC, 3 TO 5 TESTS, 6/BOX

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.68 / BOX of 6

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALO2040-12K
  • Mfr. Model # 2040-12K
  • UNSPSC # 46182000
  • CATALOGUE PAGE # 1436
  • Shipping Weight 0.1 lbs

Product Details

This Saccharin test solution comes in glass ampules with a pre-drilled plastic cap. The ampules contain 2.5 cc of solution that averages 3 to 5 fit tests per tube. It is for use with Saccharin qualitative fit test kit. There are six Saccharin test solution ampules in a box.

Technical Specs

  • Item Fit Testing Solution
  • Fit Testing Protocol Saccharin
  • For Use With Saccharin Qualitative Fit Test Kit
  • Compatible with Manufacturer Part Number 2041
  • Includes Time Use Ampules
  • Fluid Volume 2.5 cc
  • Compatible with Brand Allegro
  • Standards OSHA

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list