SABRE HP TESTER ELECTRICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SABRE HP TESTER ELECTRICAL

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC3168
  • Mfr. Model # 3168
  • UNSPSC # 26111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Sabre HP & HD is designed to let you quickly diagnose bad batteries in a discharged state without needing to charge them first. This tester ensures accurate test results without any interpretation on vehicle battery, starting and charging systems.

Technical Specs

  • Item Battery Tester
  • Application Ensures Accurate Test Results Without Any Interpretation on Vehicle Battery, Starting and Charging Systems
  • Includes SABRE HP, 3 ft. Test Leads, Side-Post Terminal Adapters, Instruction Manual, and Molded-Plastic Carrying Case
  • Material Metal, Plastic
  • Overall Depth 5-5/16"
  • Overall Height 17-1/2"
  • Overall Width 13-1/2"
  • Charge Type Test Only
  • Charger Function Boosting, Charging
  • For Battery Voltage 6, 12
  • Automatic/Manual Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list