Skip Content
S8 WEDGE 14.0V .59A 3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 WEDGE 14.0V .59A 3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FNA1
  • Mfr. Model # 2FNA1
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto stop, signal. PL wedge base. S8 bulb. Voltage 12.8. Design watts/amps 2.23/0.59 A. Rated average life 400/5,000 hours. Maximum overall length 2.09 inches. Trade no. 3357/3457. Package quantity 10.

Technical Specs

  • Trade Number 3357/3457
  • Item Miniature Incandescent Bulb
  • Bulb Shape S8
  • Voltage 12.8
  • Watts 27.0/8.0
  • Light Color Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 400/5,000 hr.
  • Max. Overall Bulb Length 2-1/16"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Lumens 168
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Indoor/Outdoor Usage Indoor Only
  • Light Bulb Dia. 1"
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List