Skip Content
S8 WEDGE 12.8V 32/3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 WEDGE 12.8V 32/3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMB9
  • Mfr. Model # 2FMB9
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto stop, signal - heavy-duty. Plastic wedge base. S8 bulb. Voltage 12.8. Design watts/amps 2.10/0.48 A. Rated average life 1,200/1,500 hours. Maximum overall length 2.09 inches. Trade no. 3157. Package quantity 10.

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 3157
  • Watts 26.88/8.26 W
  • Voltage 12.8 V
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 2-3/32"
  • Bulb Amps 2,100 mA
  • Light Color Clear
  • Average Bulb Life 1,200/5,000 hr.
  • Bulb Type Miniature
  • Lumens 402/38 lm
  • Bulb Housing Glass
  • Bulb Primary Application General Purpose
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Base Type Plastic Wedge Double Filament (W2.5x16q)
  • Light Bulb Dia. 1-3/64"
  • For Enclosed Fixtures No
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List