Skip Content
S8 WEDGE 12.8V 2.1A 32CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 WEDGE 12.8V 2.1A 32CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLW3
  • Mfr. Model # 2FLW3
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto signal. Plastic wedge base. S8 bulb. Voltage 12.8. Design watts/amps 2.10 A. Rated average life 1,200 hours. Maximum overall length 2.09 inches. Trade no. 3156. Package quantity 10.

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 3156
  • Voltage 12.8
  • Watts 27.0
  • Average Bulb Life 1,200 hr.
  • Bulb Amps 2,100 mA
  • Max. Overall Bulb Length 2-1/16"
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Plastic Wedge Single Filament (W2.5x16q)
  • Lumens 402
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list