Skip Content
S8 SC BAY 28V .8A 21CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 SC BAY 28V .8A 21CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLT7
  • Mfr. Model # 2FLT7
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. S.C. bay base. S8 bulb. Voltage 28.0. Design watts/amps 0.80 A. Rated average life 1,000 hours. Maximum overall length 2.00 inches. Trade no. 1665. Package quantity 10.

Technical Specs

  • Trade Number 1665
  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Watts 22.4
  • Voltage 28.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,000 hr.
  • Bulb Amps 800 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 264
  • For Enclosed Fixtures No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list