Skip Content
S8 SC BAY 28V .67A 21CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 SC BAY 28V .67A 21CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FMB5
  • Mfr. Model # 2FMB5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Aircraft. S.C. bay base. S8 bulb. Voltage 28.0. Design watts/amps 0.67 A. Rated average life 300 hours. Maximum overall length 2.00 inches. Trade no. 307. Package quantity 10.

Technical Specs

  • Bulb Shape S8
  • Trade Number 307
  • Item Miniature Incandescent Bulb
  • Voltage 28.0
  • Watts 18.8
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 670 mA
  • Max. Overall Bulb Length 2"
  • Average Bulb Life 300 hr.
  • Bulb Type Miniature
  • Bulb Primary Application Aircraft
  • Bulb Base Type Single Contact Bayonet (BA15s)
  • Lumens 264
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 19/32"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list