Skip Content
S8 DC IND 12V 32/3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 DC IND 12V 32/3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLZ5
  • Mfr. Model # 2FLZ5
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3021
  • Shipping Weight 1.0 lbs

Product Details

Truck, stop, signal, heavy-duty. D.C. index base. S8 bulb. Voltage 12.8. Design watts/amps 2.25/0.59 A. Rated average life 1,200/5,000 hours. Maximum overall length 2.00 inches. Trade no. 198. Package quantity 10.

Technical Specs

  • Trade Number 198
  • Item Miniature Incandescent Bulb
  • Light Color Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Voltage 12.8
  • Watts 28.8
  • Bulb Shape S8
  • Average Bulb Life 1,200/5,000 hr.
  • Bulb Amps 2,250/590 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 402/38
  • For Enclosed Fixtures No
  • Bulb Housing Glass
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list