Skip Content
S8 DC IND 12.8V 40/3CP PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S8 DC IND 12.8V 40/3CP PK 10

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC2FLR4
  • Mfr. Model # 2FLR4
  • UNSPSC # 39101612
  • CATALOGUE PAGE # 3023
  • Shipping Weight 1.0 lbs

Product Details

Auto, stop, heavy-duty. D.C. index base. S8 bulb. Voltage 12.8. Design watts/amps 2.23/0.59 A. Rated average life 400/5,000 hours. Maximum overall length 2.00 inches. Trade no. 2237. Package quantity.

Technical Specs

  • Bulb Shape S8
  • Item Miniature Incandescent Bulb
  • Trade Number 2357
  • Voltage 12.8
  • Watts 28.5/8.3
  • Average Bulb Life 400/5,000 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Color Clear
  • Bulb Amps 2,230/590 mA
  • Max. Overall Bulb Length 2"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Index (BAY15d)
  • Lumens 503/38
  • Bulb Housing Glass
  • For Enclosed Fixtures No
  • Light Bulb Dia. 1"
  • Indoor/Outdoor Usage Indoor Only
  • High Output No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List