Skip Content
S-VIDEO/3.5MM TO RCA CONV CABLE,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S-VIDEO/3.5MM TO RCA CONV CABLE,50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5RGC4
  • Mfr. Model # 5RGC4
  • UNSPSC # 26121616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Black Cable, Red, White, Yellow Connectors
  • Connector Type S-Video & 3.5mm Male to 3 RCA Male
  • For Use With VCR, DVD
  • Number of Cables 1
  • Length 50 ft.
  • Conductor Size 22AWG
  • Item S-Video/3.5mm Stereo to RCA Conversion Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list