Skip Content
S TRAP,PLASTIC,PIPE 1 1/2 IN,POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

S TRAP,PLASTIC,PIPE 1 1/2 IN,POLY

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNX9
  • Mfr. Model # 1PNX9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.67 lbs

Product Details

S-Trap, Lavatory, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 19-1/2, Pipe Dia. (In.) 1-1/2, For Use With Drains, Connection Slip, Includes Washer.

Technical Specs

  • For Use With Drains
  • Includes Washer
  • Item S-Trap
  • Length (In.) 19-1/2
  • Material of Construction Polypropylene
  • Package Quantity 1
  • Color/Finish White/Plastic
  • Type Lavatory
  • Connection Slip
  • Pipe Dia. (In.) 1-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list