S/S M-PACT EXP-2 SAFETY BLK L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

S/S M-PACT EXP-2 SAFETY BLK L/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWXP2-95-010
  • Mfr. Model # XP2-95-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Available in standard black or with hi-visibility reflective materials. 5 mm EVA foam encased in a molded TPR shell protects back of hand. TPR molded fingertips, knuckle and thumb guard for added protection. Embossed vinyl cuff shield for additional protection. Machine washable. Size 10. ASTM F1790-97/ASTM D 3389/CE EN388/EN: 420 Compliant.

Technical Specs

  • Colour Black
  • Item Anti-Vibration Gloves
  • Cuff Slip On, Extended
  • Palm Construction Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
  • Finger Style Full with Reinforced Fingertips
  • Knuckle Padding Material 5mm EVA Foam, Molded TPR
  • Palm Material Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list