Skip Content
S/S M-PACT EXP-2 HI-VIS YW M/9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

S/S M-PACT EXP-2 HI-VIS YW M/9

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWXP2-91-009
  • Mfr. Model # XP2-91-009
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Available in standard black or with hi-visibility reflective materials. 5 mm EVA foam encased in a molded TPR shell protects back of hand. TPR molded fingertips, knuckle and thumb guard for added protection. Embossed vinyl cuff shield for additional protection. Machine washable. Size 9. ASTM F1790-97/ASTM D 3389/CE EN388/EN: 420 Compliant.

Technical Specs

  • Colour Hi-Vis Yellow
  • Size 9
  • Application Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
  • Cuff Safety
  • Item Mechanics Gloves
  • Lining Tricot
  • Closure Type Slip On
  • Back Material Albatross(TM)Synthetic/TPR
  • Palm Material Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
  • Palm Construction Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
  • Knuckle Padding Material 5mm EVA Foam, Molded TPR
  • Finger Style Full/Reinforced Fingertips
  • Sub-Category High-Visibility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list