Skip Content
S/S M-PACT EXP-2 HI-VIS YW L/10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

S/S M-PACT EXP-2 HI-VIS YW L/10

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWXP2-91-010
  • Mfr. Model # XP2-91-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Available in standard black or with hi-visibility reflective materials. 5 mm EVA foam encased in a molded TPR shell protects back of hand. TPR molded fingertips, knuckle and thumb guard for added protection. Embossed vinyl cuff shield for additional protection. Machine washable. Size 10. ASTM F1790-97/ASTM D 3389/CE EN388/EN: 420 Compliant.

Technical Specs

  • Size 10
  • Colour Hi-Vis Yellow
  • Item Mechanics Gloves
  • Application Heavy Construction, Oil/Gas Exploration, Mining, Logging, Towing/Transportation, Heavy Equipment Operation, Mechanical, MRO
  • Cuff Safety
  • Closure Type Slip On
  • Lining Tricot
  • Palm Material Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
  • Back Material Albatross(TM)Synthetic/TPR
  • Palm Construction Synthetic Leather, Silicone Coverage, Poron(R) XRD Pads
  • Sub-Category High-Visibility
  • Knuckle Padding Material 5mm EVA Foam, Molded TPR
  • Finger Style Full/Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list