Skip Content
S/S M-PACT EXP-1 SAFETY BLK XXL/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

S/S M-PACT EXP-1 SAFETY BLK XXL/12

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWXMP95-012
  • Mfr. Model # XMP95-012
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Available in standard black or with hi-visibility reflective materials. PORON(R) XRD palm pads for impact protection. Silicone coated palm and fingertip segments divert fluid absorption and provide extra grip and dexterity. High abrasion resistant rubberized grip. Size 12. Ergonomic CE compliant length cuff. TPR molded fingertips, knuckle and thumb guard for added protection. Machine washable. ASTM F1790-97/ASTM D 3389/CE EN 388/EN: 420 Compliant.

Technical Specs

  • Colour Black
  • Knuckle Padding Material Molded TPR
  • Item Anti-Vibration Gloves
  • Palm Material Poron(R) XRD Pads, Synthetic Leather, Silicone panel
  • Cuff Slip On, Extended
  • Palm Construction Poron(R) XRD Pads, Synthetic Leather, Silicone Panel
  • Finger Style Full Finger w/Reinforced Fingertips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list